Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 1InDia, 1InS, 4Inserts

  • Zoro #: G0234011
  • Mfr #: 11464308
No Product Image Available
$279.99
  • Number of Inserts Required: 4
  • Series: 211
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11464308 Specifications

  • Zoro #: G0234011
  • Mfr #: 11464308
Number of Inserts Required: 4 Series: 211
Item: Facemill Cutter Insert Size: 11.00mm
Overall Length: 6.50" Cutting Direction: Right Hand
Cutting Dia.: 1.00" Mounting Style: Shank
Depth of Cut: 0.394" Mounting Size: 1.000"
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 1 In., Mounting Style Shank, Mounting Size 1 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 11, Overall Length 6.5 In., Cutting Direction Right Hand

Reviews of Ceratizit #11464308