Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 1InDia, 8InL x 0.197InD, 3

  • Zoro #: G0233235
  • Mfr #: 11518146
No Product Image Available
$307.91
  • Overall Length: 8.00"
  • Number of Inserts Required: 3
  • Insert Size: 10.00mm
See full product details
This item ships free.

Ceratizit #11518146 Specifications

  • Zoro #: G0233235
  • Mfr #: 11518146
Overall Length: 8.00" Number of Inserts Required: 3
Insert Size: 10.00mm Cutting Dia.: 1.00"
Mounting Style: Shank Item: Facemill Cutter
Mounting Size: 1.000" Cutting Direction: Right Hand
Depth of Cut: 0.197" Series: 251
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 1 In., Mounting Style Shank, Mounting Size 1 In., Depth of Cut 0.197 In., Number of Inserts Required 3, Insert Size 10, Overall Length 8 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518146