Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 1InDia, 8InL x 0.315InD, 2

  • Zoro #: G0232517
  • Mfr #: 11273061
No Product Image Available
$277.99
  • Item: Facemill Cutter
  • Insert Size: 9.00mm
  • Mounting Style: Shank
See full product details
This item ships free.

Ceratizit #11273061 Specifications

  • Zoro #: G0232517
  • Mfr #: 11273061
Item: Facemill Cutter Insert Size: 9.00mm
Mounting Style: Shank Number of Inserts Required: 2
Cutting Angle: 90 Degrees Cutting Dia.: 1.00"
Cutting Direction: Right Hand Series: 490
Depth of Cut: 0.315" Overall Length: 8.00"
Mounting Size: 1.000" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 1 In., Mounting Style Shank, Mounting Size 1 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 9, Overall Length 8 In., Cutting Direction Right Hand

Reviews of Ceratizit #11273061