Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 1InDia, 8InL x 0.551InD, 2

  • Zoro #: G0234221
  • Mfr #: 11207830
No Product Image Available
$197.99
  • Cutting Direction: Right Hand
  • Overall Length: 8.00"
  • Series: 141
See full product details
This item ships free.

Ceratizit #11207830 Specifications

  • Zoro #: G0234221
  • Mfr #: 11207830
Cutting Direction: Right Hand Overall Length: 8.00"
Series: 141 Insert Size: 9.52.00mm
Mounting Style: Shank Number of Inserts Required: 2
Item: Facemill Cutter Mounting Size: 1.000"
Cutting Dia.: 1.00" Cutting Angle: 90 Degrees
Depth of Cut: 0.551" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 141, Cutting Dia. 1 In., Mounting Style Shank, Mounting Size 1 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 9.52, Overall Length 8 In., Cutting Direction Right Hand

Reviews of Ceratizit #11207830