Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 20InDia, 165InL

  • Zoro #: G0231835
  • Mfr #: 11134432
No Product Image Available
$274.99
  • Cutting Dia.: 20.00mm
  • Mounting Size: 20.00mm
  • Series: HSC
See full product details
This item ships free.

Ceratizit #11134432 Specifications

  • Zoro #: G0231835
  • Mfr #: 11134432
Cutting Dia.: 20.00mm Mounting Size: 20.00mm
Series: HSC Insert Size: 11.00mm
Cutting Direction: Right Hand Overall Length: 165.00mm
Number of Inserts Required: 2 Depth of Cut: 0.394"
Cutting Angle: 90 Degrees Mounting Style: Shank
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 20 In., Mounting Style Shank, Mounting Size 20 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 11, Overall Length 165 In., Cutting Direction Right Hand

Reviews of Ceratizit #11134432