Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 20InDia, 20InS, 3Inserts

  • Zoro #: G0232569
  • Mfr #: 11529178
No Product Image Available
$256.99
  • Cutting Direction: Right Hand
  • Number of Inserts Required: 3
  • Cutting Angle: 45 Degrees
See full product details
This item ships free.

Ceratizit #11529178 Specifications

  • Zoro #: G0232569
  • Mfr #: 11529178
Cutting Direction: Right Hand Number of Inserts Required: 3
Cutting Angle: 45 Degrees Series: 274
Insert Size: 9.00mm Mounting Style: Shank
Depth of Cut: 0.148" Cutting Dia.: 20.00mm
Item: Facemill Cutter Mounting Size: 20.00mm
Overall Length: 77.70mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 20 In., Mounting Style Shank, Mounting Size 20 In., Depth of Cut 0.148 In., Cutting Angle 45 Degrees , Number of Inserts Required 3, Insert Size 9, Overall Length 77.7 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529178