Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 20InDia, 77InL0.394InD, 3

  • Zoro #: G0233740
  • Mfr #: 11242160
No Product Image Available
$287.37
  • Cutting Angle: 90 Degrees
  • Cutting Dia.: 20.00mm
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11242160 Specifications

  • Zoro #: G0233740
  • Mfr #: 11242160
Cutting Angle: 90 Degrees Cutting Dia.: 20.00mm
Cutting Direction: Right Hand Overall Length: 77.00mm
Depth of Cut: 0.394" Mounting Style: Shank
Mounting Size: 20.00mm Item: Facemill Cutter
Number of Inserts Required: 3 Insert Size: 11.00mm
Series: 211 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 20 In., Mounting Style Shank, Mounting Size 20 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 11, Overall Length 77 In., Cutting Direction Right Hand

Reviews of Ceratizit #11242160