Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 20InDia, 77InLx0.394InD, 3

  • Zoro #: G0233725
  • Mfr #: 11242577
No Product Image Available
$299.49
  • Mounting Size: 20.00mm
  • Cutting Direction: Right Hand
  • Overall Length: 77.00mm
See full product details
This item ships free.

Ceratizit #11242577 Specifications

  • Zoro #: G0233725
  • Mfr #: 11242577
Mounting Size: 20.00mm Cutting Direction: Right Hand
Overall Length: 77.00mm Mounting Style: Shank
Series: 211 Number of Inserts Required: 3
Depth of Cut: 0.394" Item: Facemill Cutter
Insert Size: 11.00mm Cutting Angle: 90 Degrees
Cutting Dia.: 20.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 20 In., Mounting Style Shank, Mounting Size 20 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 11, Overall Length 77 In., Cutting Direction Right Hand

Reviews of Ceratizit #11242577