Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 250InDia, 60InSize, 31
  • Zoro #: G0235947
  • Mfr #: 11552151
No Product Image Available
$3,471.87
  • Overall Length: 63.00mm
  • Mounting Style: Arbor
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11552151 Specifications

  • Zoro #: G0235947
  • Mfr #: 11552151
Overall Length: 63.00mm Mounting Style: Arbor
Item: Facemill Cutter Cutting Dia.: 250.00mm
Mounting Size: 60.00mm Series: 273
Insert Size: 17.00mm Number of Inserts Required: 31
Cutting Direction: Right Hand Cutting Angle: 45 Degrees
Depth of Cut: 0.138" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 250 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 31, Insert Size 17, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11552151