Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 250InDia, 63InL, 31
  • Zoro #: G0235956
  • Mfr #: 11529264
No Product Image Available
$2,877.99
  • Mounting Style: Arbor
  • Number of Inserts Required: 31
  • Cutting Angle: 45 Degrees
See full product details
This item ships free.

Ceratizit #11529264 Specifications

  • Zoro #: G0235956
  • Mfr #: 11529264
Mounting Style: Arbor Number of Inserts Required: 31
Cutting Angle: 45 Degrees Insert Size: 17.00mm
Cutting Dia.: 250.00mm Item: Facemill Cutter
Overall Length: 63.00mm Mounting Size: 60.00mm
Depth of Cut: 0.138" Series: 273
Cutting Direction: Right Hand Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 250 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 31, Insert Size 17, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529264