Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 250InL0.078InD, 2Inserts

  • Zoro #: G0232115
  • Mfr #: 11350328
No Product Image Available
$276.99
  • Insert Size: 12.00mm
  • Mounting Size: 32.00mm
  • Overall Length: 250.00mm
See full product details
This item ships free.

Ceratizit #11350328 Specifications

  • Zoro #: G0232115
  • Mfr #: 11350328
Insert Size: 12.00mm Mounting Size: 32.00mm
Overall Length: 250.00mm Cutting Direction: Right Hand
Cutting Angle: 90 Degrees Item: Facemill Cutter
Depth of Cut: 0.078" Mounting Style: Shank
Number of Inserts Required: 2 Cutting Dia.: 32.00mm
Series: HFC Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 32 In., Mounting Style Shank, Mounting Size 32 In., Depth of Cut 0.078 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 12, Overall Length 250 In., Cutting Direction Right Hand

Reviews of Ceratizit #11350328