Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 25In, 107InLx0.156InD, 4

  • Zoro #: G0232885
  • Mfr #: 11645589
No Product Image Available
$275.69
  • Mounting Size: 25.00mm
  • Insert Size: 8.00mm
  • Number of Inserts Required: 4
See full product details
This item ships free.

Ceratizit #11645589 Specifications

  • Zoro #: G0232885
  • Mfr #: 11645589
Mounting Size: 25.00mm Insert Size: 8.00mm
Number of Inserts Required: 4 Overall Length: 107.00mm
Cutting Dia.: 25.00mm Item: Facemill Cutter
Depth of Cut: 0.156" Mounting Style: Shank
Cutting Direction: Right Hand Series: 251
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.156 In., Number of Inserts Required 4, Insert Size 8, Overall Length 107 In., Cutting Direction Right Hand

Reviews of Ceratizit #11645589