Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 25In, 109InLx0.156InD, 3

  • Zoro #: G0232605
  • Mfr #: 11018430
No Product Image Available
$252.99
  • Depth of Cut: 0.156"
  • Cutting Direction: Right Hand
  • Number of Inserts Required: 3
See full product details
This item ships free.

Ceratizit #11018430 Specifications

  • Zoro #: G0232605
  • Mfr #: 11018430
Depth of Cut: 0.156" Cutting Direction: Right Hand
Number of Inserts Required: 3 Series: 272
Insert Size: 9.00mm Mounting Style: Shank
Item: Facemill Cutter Cutting Dia.: 25.00mm
Cutting Angle: 45 Degrees Mounting Size: 25.00mm
Overall Length: 109.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 272, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.156 In., Cutting Angle 45 Degrees , Number of Inserts Required 3, Insert Size 9, Overall Length 109 In., Cutting Direction Right Hand

Reviews of Ceratizit #11018430