Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 25In, 225InLx0.156InD, 4

  • Zoro #: G0232919
  • Mfr #: 11645592
No Product Image Available
$279.99
  • Insert Size: 8.00mm
  • Series: 251
  • Mounting Size: 25.00mm
See full product details
This item ships free.

Ceratizit #11645592 Specifications

  • Zoro #: G0232919
  • Mfr #: 11645592
Insert Size: 8.00mm Series: 251
Mounting Size: 25.00mm Depth of Cut: 0.156"
Overall Length: 225.00mm Number of Inserts Required: 4
Cutting Direction: Right Hand Item: Facemill Cutter
Mounting Style: Shank Cutting Dia.: 25.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.156 In., Number of Inserts Required 4, Insert Size 8, Overall Length 225 In., Cutting Direction Right Hand

Reviews of Ceratizit #11645592