Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 0.75InS, 6Insert
  • Zoro #: G0235046
  • Mfr #: 11831694
No Product Image Available
$482.99
  • Cutting Direction: Right Hand
  • Item: Facemill Cutter
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11831694 Specifications

  • Zoro #: G0235046
  • Mfr #: 11831694
Cutting Direction: Right Hand Item: Facemill Cutter
Cutting Angle: 90 Degrees Number of Inserts Required: 6
Insert Size: 9.00mm Depth of Cut: 0.039"
Series: HFC Mounting Size: 0.750"
Cutting Dia.: 2.50" Overall Length: 2.00"
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.039 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 9, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11831694