Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 25InDia, 165InL, 2Inserts

  • Zoro #: G0231780
  • Mfr #: 11134437
No Product Image Available
$295.99
  • Number of Inserts Required: 2
  • Insert Size: 11.00mm
  • Depth of Cut: 0.394"
See full product details
This item ships free.

Ceratizit #11134437 Specifications

  • Zoro #: G0231780
  • Mfr #: 11134437
Number of Inserts Required: 2 Insert Size: 11.00mm
Depth of Cut: 0.394" Mounting Style: Shank
Cutting Angle: 90 Degrees Mounting Size: 25.00mm
Overall Length: 165.00mm Series: HSC
Item: Facemill Cutter Cutting Direction: Right Hand
Cutting Dia.: 25.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 11, Overall Length 165 In., Cutting Direction Right Hand

Reviews of Ceratizit #11134437