Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 1InS, 5Inserts
  • Zoro #: G0235055
  • Mfr #: 11518117
No Product Image Available
$467.99
  • Overall Length: 2.00"
  • Series: HFC
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11518117 Specifications

  • Zoro #: G0235055
  • Mfr #: 11518117
Overall Length: 2.00" Series: HFC
Cutting Direction: Right Hand Insert Size: 12.00mm
Mounting Size: 1.000" Item: Facemill Cutter
Cutting Dia.: 2.50" Cutting Angle: 90 Degrees
Depth of Cut: 0.079" Number of Inserts Required: 5
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.079 In., Cutting Angle 90 Degrees , Number of Inserts Required 5, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518117