Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 1InS, 6Inserts
  • Zoro #: G0236190
  • Mfr #: 11709027
No Product Image Available
$598.99
  • Cutting Direction: Right Hand
  • Mounting Style: Arbor
  • Insert Size: 17.00mm
See full product details
This item ships free.

Ceratizit #11709027 Specifications

  • Zoro #: G0236190
  • Mfr #: 11709027
Cutting Direction: Right Hand Mounting Style: Arbor
Insert Size: 17.00mm Cutting Dia.: 2.50"
Overall Length: 2.00" Cutting Angle: 45 Degrees
Item: Facemill Cutter Mounting Size: 1.000"
Series: 271 Number of Inserts Required: 6
Depth of Cut: 0.330" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 271, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.33 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 17, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11709027