Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 1InSize, 7Insert
  • Zoro #: G0235518
  • Mfr #: 11273047
No Product Image Available
$470.99
  • Overall Length: 2.00"
  • Mounting Style: Arbor
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11273047 Specifications

  • Zoro #: G0235518
  • Mfr #: 11273047
Overall Length: 2.00" Mounting Style: Arbor
Item: Facemill Cutter Cutting Dia.: 2.50"
Series: 490 Cutting Direction: Right Hand
Insert Size: 9.00mm Depth of Cut: 0.315"
Number of Inserts Required: 7 Mounting Size: 1.000"
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 7, Insert Size 9, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11273047