Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 25InDia, 20InSize, 2

  • Zoro #: G0232471
  • Mfr #: 11247109
No Product Image Available
$267.99
  • Mounting Style: Shank
  • Insert Size: 9.00mm
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11247109 Specifications

  • Zoro #: G0232471
  • Mfr #: 11247109
Mounting Style: Shank Insert Size: 9.00mm
Cutting Angle: 90 Degrees Item: Facemill Cutter
Number of Inserts Required: 2 Overall Length: 165.00mm
Depth of Cut: 0.312" Series: 490
Cutting Direction: Right Hand Mounting Size: 20.00mm
Cutting Dia.: 25.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 20 In., Depth of Cut 0.312 In., Cutting Angle 90 Degrees , Number of Inserts Required 2, Insert Size 9, Overall Length 165 In., Cutting Direction Right Hand

Reviews of Ceratizit #11247109