Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 25InDia, 25InS, 3Inserts

  • Zoro #: G0232456
  • Mfr #: 11217303
No Product Image Available
$289.99
  • Mounting Size: 25.00mm
  • Cutting Dia.: 25.00mm
  • Series: 490
See full product details
This item ships free.

Ceratizit #11217303 Specifications

  • Zoro #: G0232456
  • Mfr #: 11217303
Mounting Size: 25.00mm Cutting Dia.: 25.00mm
Series: 490 Overall Length: 88.00mm
Cutting Angle: 90 Degrees Item: Facemill Cutter
Insert Size: 9.00mm Mounting Style: Shank
Depth of Cut: 0.312" Cutting Direction: Right Hand
Number of Inserts Required: 3 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.312 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 9, Overall Length 88 In., Cutting Direction Right Hand

Reviews of Ceratizit #11217303