Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 25InDia, 25InSize, 3

  • Zoro #: G0233585
  • Mfr #: 11289709
No Product Image Available
$262.99
  • Series: 211
  • Number of Inserts Required: 3
  • Insert Size: 11.00mm
See full product details
This item ships free.

Ceratizit #11289709 Specifications

  • Zoro #: G0233585
  • Mfr #: 11289709
Series: 211 Number of Inserts Required: 3
Insert Size: 11.00mm Cutting Direction: Right Hand
Mounting Size: 25.00mm Cutting Angle: 90 Degrees
Mounting Style: Shank Cutting Dia.: 25.00mm
Depth of Cut: 0.394" Overall Length: 225.00mm
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 25 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 11, Overall Length 225 In., Cutting Direction Right Hand

Reviews of Ceratizit #11289709