Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 2InLx0.126InD, 5
  • Zoro #: G0235728
  • Mfr #: 11894678
No Product Image Available
$459.35
  • Number of Inserts Required: 5
  • Cutting Dia.: 2.50"
  • Cutting Angle: 45 Degrees
See full product details
This item ships free.

Ceratizit #11894678 Specifications

  • Zoro #: G0235728
  • Mfr #: 11894678
Number of Inserts Required: 5 Cutting Dia.: 2.50"
Cutting Angle: 45 Degrees Mounting Size: 1.000"
Item: Facemill Cutter Insert Size: 12.00mm
Overall Length: 2.00" Cutting Direction: Right Hand
Mounting Style: Arbor Series: 274
Depth of Cut: 0.126" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.126 In., Cutting Angle 45 Degrees , Number of Inserts Required 5, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11894678