Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 2InLx0.138InD, 7
  • Zoro #: G0235965
  • Mfr #: 11709050
No Product Image Available
$580.99
  • Series: 273
  • Mounting Size: 1.000"
  • Cutting Dia.: 2.50"
See full product details
This item ships free.

Ceratizit #11709050 Specifications

  • Zoro #: G0235965
  • Mfr #: 11709050
Series: 273 Mounting Size: 1.000"
Cutting Dia.: 2.50" Item: Facemill Cutter
Cutting Direction: Right Hand Insert Size: 17.00mm
Overall Length: 2.00" Mounting Style: Arbor
Number of Inserts Required: 7 Cutting Angle: 45 Degrees
Depth of Cut: 0.138" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 7, Insert Size 17, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11709050