Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 2InLx0.157InD, 8
  • Zoro #: G0236516
  • Mfr #: 11518230
No Product Image Available
$526.99
  • Insert Size: 9.00mm
  • Overall Length: 2.00"
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11518230 Specifications

  • Zoro #: G0236516
  • Mfr #: 11518230
Insert Size: 9.00mm Overall Length: 2.00"
Cutting Direction: Right Hand Cutting Dia.: 2.50"
Cutting Angle: 45 Degrees Item: Facemill Cutter
Number of Inserts Required: 8 Series: 270
Mounting Size: 1.000" Depth of Cut: 0.157"
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.157 In., Cutting Angle 45 Degrees , Number of Inserts Required 8, Insert Size 9, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518230