Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 2InLx0.394InD
  • Zoro #: G0237785
  • Mfr #: 11534081
No Product Image Available
$530.99
  • Cutting Direction: Right Hand
  • Mounting Size: 1.000"
  • Depth of Cut: 0.394"
See full product details
This item ships free.

Ceratizit #11534081 Specifications

  • Zoro #: G0237785
  • Mfr #: 11534081
Cutting Direction: Right Hand Mounting Size: 1.000"
Depth of Cut: 0.394" Cutting Dia.: 2.50"
Insert Size: 11.00mm Overall Length: 2.00"
Cutting Angle: 90 Degrees Mounting Style: Arbor
Number of Inserts Required: 10 Series: 211
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.394 In., Cutting Angle 90 Degrees , Number of Inserts Required 10, Insert Size 11, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11534081