Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 2InLx0.551InD, 6
  • Zoro #: G0237791
  • Mfr #: 11518428
No Product Image Available
$487.29
  • Mounting Size: 1.000"
  • Number of Inserts Required: 6
  • Cutting Dia.: 2.50"
See full product details
This item ships free.

Ceratizit #11518428 Specifications

  • Zoro #: G0237791
  • Mfr #: 11518428
Mounting Size: 1.000" Number of Inserts Required: 6
Cutting Dia.: 2.50" Depth of Cut: 0.551"
Item: Facemill Cutter Cutting Direction: Right Hand
Insert Size: 15.00mm Series: 211
Mounting Style: Arbor Cutting Angle: 90 Degrees
Overall Length: 2.00" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 15, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518428