Skip to Main Content
Our hard-working customer service team will be off Monday, May 25, for the Memorial Day holiday. You can still place orders on Zoro.com or send questions via our contact form. Thank you.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2.5InDia, 3.5InLx2.5InD
  • Zoro #: G0237828
  • Mfr #: 11718905
No Product Image Available
$999.99
  • Overall Length: 3.50"
  • Series: 211
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11718905 Specifications

  • Zoro #: G0237828
  • Mfr #: 11718905
Overall Length: 3.50" Series: 211
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Cutting Dia.: 2.50" Insert Size: 15.00mm
Mounting Style: Arbor Mounting Size: 1.000"
Number of Inserts Required: 20 Item: Facemill Cutter
Depth of Cut: 2.500" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 2.5 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 2.5 In., Cutting Angle 90 Degrees , Number of Inserts Required 20, Insert Size 15, Overall Length 3.5 In., Cutting Direction Right Hand

Reviews of Ceratizit #11718905