Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 2In, 1.75InLx0.709InD, 3

  • Zoro #: G0234617
  • Mfr #: 11554372
No Product Image Available
$540.99
  • Mounting Size: 0.750"
  • Overall Length: 1.75"
  • Number of Inserts Required: 3
See full product details
This item ships free.

Ceratizit #11554372 Specifications

  • Zoro #: G0234617
  • Mfr #: 11554372
Mounting Size: 0.750" Overall Length: 1.75"
Number of Inserts Required: 3 Mounting Style: Arbor
Series: HSC Insert Size: 19.00mm
Depth of Cut: 0.709" Cutting Dia.: 2.00"
Cutting Direction: Right Hand Item: Facemill Cutter
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HSC, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.709 In., Cutting Angle 90 Degrees , Number of Inserts Required 3, Insert Size 19, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11554372