Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2InDia, 0.75InS, 4Inserts
  • Zoro #: G0235746
  • Mfr #: 11894677
No Product Image Available
$362.99
  • Cutting Angle: 45 Degrees
  • Cutting Direction: Right Hand
  • Series: 274
See full product details
This item ships free.

Ceratizit #11894677 Specifications

  • Zoro #: G0235746
  • Mfr #: 11894677
Cutting Angle: 45 Degrees Cutting Direction: Right Hand
Series: 274 Number of Inserts Required: 4
Insert Size: 12.00mm Cutting Dia.: 2.00"
Overall Length: 1.75" Mounting Style: Arbor
Mounting Size: 0.750" Depth of Cut: 0.126"
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.126 In., Cutting Angle 45 Degrees , Number of Inserts Required 4, Insert Size 12, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11894677