Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2InDia, 0.75InS, 5Inserts
  • Zoro #: G0235061
  • Mfr #: 11518098
No Product Image Available
$424.99
  • Mounting Style: Arbor
  • Overall Length: 1.75"
  • Mounting Size: 0.750"
See full product details
This item ships free.

Ceratizit #11518098 Specifications

  • Zoro #: G0235061
  • Mfr #: 11518098
Mounting Style: Arbor Overall Length: 1.75"
Mounting Size: 0.750" Insert Size: 9.00mm
Item: Facemill Cutter Cutting Direction: Right Hand
Series: HFC Depth of Cut: 0.039"
Cutting Dia.: 2.00" Number of Inserts Required: 5
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.039 In., Cutting Angle 90 Degrees , Number of Inserts Required 5, Insert Size 9, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518098