Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2InDia, 0.75InSize, 3
  • Zoro #: G0237225
  • Mfr #: 11831660
No Product Image Available
$360.99
  • Series: 251
  • Mounting Size: 0.750"
  • Cutting Dia.: 2.00"
See full product details
This item ships free.

Ceratizit #11831660 Specifications

  • Zoro #: G0237225
  • Mfr #: 11831660
Series: 251 Mounting Size: 0.750"
Cutting Dia.: 2.00" Item: Facemill Cutter
Overall Length: 1.75" Mounting Style: Arbor
Number of Inserts Required: 3 Depth of Cut: 0.315"
Insert Size: 16.00mm Cutting Direction: Right Hand
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.315 In., Number of Inserts Required 3, Insert Size 16, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11831660