Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2InDia, 1.75InL, 0.75InS, 5
  • Zoro #: G0237216
  • Mfr #: 11518156
No Product Image Available
$417.99
  • Number of Inserts Required: 5
  • Mounting Style: Arbor
  • Depth of Cut: 0.236"
See full product details
This item ships free.

Ceratizit #11518156 Specifications

  • Zoro #: G0237216
  • Mfr #: 11518156
Number of Inserts Required: 5 Mounting Style: Arbor
Depth of Cut: 0.236" Overall Length: 1.75"
Cutting Dia.: 2.00" Cutting Direction: Right Hand
Insert Size: 12.00mm Item: Facemill Cutter
Series: 251 Mounting Size: 0.750"
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.236 In., Number of Inserts Required 5, Insert Size 12, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518156