Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2InDia, 1.75InLx0.08InD, 4
  • Zoro #: G0235070
  • Mfr #: 11518116
No Product Image Available
$403.99
  • Cutting Direction: Right Hand
  • Series: HFC
  • Cutting Angle: 90 Degrees
See full product details
This item ships free.

Ceratizit #11518116 Specifications

  • Zoro #: G0235070
  • Mfr #: 11518116
Cutting Direction: Right Hand Series: HFC
Cutting Angle: 90 Degrees Number of Inserts Required: 4
Cutting Dia.: 2.00" Mounting Size: 0.750"
Item: Facemill Cutter Overall Length: 1.75"
Depth of Cut: 0.079" Mounting Style: Arbor
Insert Size: 12.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.079 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 12, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518116