Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2InDia, 1.75InLx0.551InD
  • Zoro #: G0237861
  • Mfr #: 11518427
No Product Image Available
$413.99
  • Cutting Dia.: 2.00"
  • Item: Facemill Cutter
  • Number of Inserts Required: 5
See full product details
This item ships free.

Ceratizit #11518427 Specifications

  • Zoro #: G0237861
  • Mfr #: 11518427
Cutting Dia.: 2.00" Item: Facemill Cutter
Number of Inserts Required: 5 Cutting Direction: Right Hand
Insert Size: 15.00mm Mounting Style: Arbor
Overall Length: 1.75" Mounting Size: 0.750"
Series: 211 Depth of Cut: 0.551"
Cutting Angle: 90 Degrees Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.551 In., Cutting Angle 90 Degrees , Number of Inserts Required 5, Insert Size 15, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518427