Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2InDia, 3InL x 2InD, 12
  • Zoro #: G0237898
  • Mfr #: 11718904
No Product Image Available
$928.99
  • Cutting Dia.: 2.00"
  • Cutting Angle: 90 Degrees
  • Insert Size: 15.00mm
See full product details
This item ships free.

Ceratizit #11718904 Specifications

  • Zoro #: G0237898
  • Mfr #: 11718904
Cutting Dia.: 2.00" Cutting Angle: 90 Degrees
Insert Size: 15.00mm Overall Length: 3.00"
Number of Inserts Required: 12 Mounting Style: Arbor
Item: Facemill Cutter Cutting Direction: Right Hand
Series: 211 Depth of Cut: 2.000"
Mounting Size: 0.750" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 2 In., Cutting Angle 90 Degrees , Number of Inserts Required 12, Insert Size 15, Overall Length 3 In., Cutting Direction Right Hand

Reviews of Ceratizit #11718904