Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 2InDia, 6Inserts
  • Zoro #: G0235527
  • Mfr #: 11273030
No Product Image Available
$428.99
  • Cutting Angle: 90 Degrees
  • Series: 490
  • Number of Inserts Required: 6
See full product details
This item ships free.

Ceratizit #11273030 Specifications

  • Zoro #: G0235527
  • Mfr #: 11273030
Cutting Angle: 90 Degrees Series: 490
Number of Inserts Required: 6 Cutting Dia.: 2.00"
Item: Facemill Cutter Cutting Direction: Right Hand
Overall Length: 1.75" Mounting Size: 0.750"
Insert Size: 9.00mm Mounting Style: Arbor
Depth of Cut: 0.315" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 2 In., Mounting Style Arbor, Mounting Size 0.75 In., Depth of Cut 0.315 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 9, Overall Length 1.75 In., Cutting Direction Right Hand

Reviews of Ceratizit #11273030