Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 30.7InDia, 40InLx0.098InD
  • Zoro #: G0235691
  • Mfr #: 11529199
No Product Image Available
$361.99
  • Mounting Style: Arbor
  • Cutting Angle: 45 Degrees
  • Overall Length: 40.00mm
See full product details
This item ships free.

Ceratizit #11529199 Specifications

  • Zoro #: G0235691
  • Mfr #: 11529199
Mounting Style: Arbor Cutting Angle: 45 Degrees
Overall Length: 40.00mm Cutting Direction: Right Hand
Item: Facemill Cutter Number of Inserts Required: 5
Mounting Size: 16.00mm Cutting Dia.: 30.70mm
Insert Size: 9.00mm Depth of Cut: 0.098"
Series: 274 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 30.7 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.098 In., Cutting Angle 45 Degrees , Number of Inserts Required 5, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529199