Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 315InDia, 60InSize, 40
  • Zoro #: G0235910
  • Mfr #: 11552152
No Product Image Available
$4,314.99
  • Cutting Direction: Right Hand
  • Series: 273
  • Depth of Cut: 0.138"
See full product details
This item ships free.

Ceratizit #11552152 Specifications

  • Zoro #: G0235910
  • Mfr #: 11552152
Cutting Direction: Right Hand Series: 273
Depth of Cut: 0.138" Mounting Size: 60.00mm
Mounting Style: Arbor Number of Inserts Required: 40
Overall Length: 63.00mm Cutting Angle: 45 Degrees
Insert Size: 17.00mm Item: Facemill Cutter
Cutting Dia.: 315.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 315 In., Mounting Style Arbor, Mounting Size 60 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 40, Insert Size 17, Overall Length 63 In., Cutting Direction Right Hand

Reviews of Ceratizit #11552152