Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 32In, 100InLx0.312InD, 4

  • Zoro #: G0232429
  • Mfr #: 11217324
No Product Image Available
$314.99
  • Cutting Dia.: 32.00mm
  • Overall Length: 100.00mm
  • Series: 490
See full product details
This item ships free.

Ceratizit #11217324 Specifications

  • Zoro #: G0232429
  • Mfr #: 11217324
Cutting Dia.: 32.00mm Overall Length: 100.00mm
Series: 490 Mounting Style: Shank
Mounting Size: 32.00mm Cutting Angle: 90 Degrees
Item: Facemill Cutter Depth of Cut: 0.312"
Number of Inserts Required: 4 Cutting Direction: Right Hand
Insert Size: 9.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 490, Cutting Dia. 32 In., Mounting Style Shank, Mounting Size 32 In., Depth of Cut 0.312 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 9, Overall Length 100 In., Cutting Direction Right Hand

Reviews of Ceratizit #11217324