Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 32In, 131InLx0.195InD, 4

  • Zoro #: G0232858
  • Mfr #: 11606488
No Product Image Available
$309.99
  • Depth of Cut: 0.195"
  • Mounting Size: 32.00mm
  • Number of Inserts Required: 4
See full product details
This item ships free.

Ceratizit #11606488 Specifications

  • Zoro #: G0232858
  • Mfr #: 11606488
Depth of Cut: 0.195" Mounting Size: 32.00mm
Number of Inserts Required: 4 Item: Facemill Cutter
Mounting Style: Shank Cutting Direction: Right Hand
Cutting Dia.: 32.00mm Series: 251
Insert Size: 10.00mm Overall Length: 131.00mm
Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 251, Cutting Dia. 32 In., Mounting Style Shank, Mounting Size 32 In., Depth of Cut 0.195 In., Number of Inserts Required 4, Insert Size 10, Overall Length 131 In., Cutting Direction Right Hand

Reviews of Ceratizit #11606488