Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 32InDia, 40InLx0.236InD, 3
  • Zoro #: G0236470
  • Mfr #: 142158
No Product Image Available
$417.99
  • Depth of Cut: 0.236"
  • Item: Facemill Cutter
  • Series: 270
See full product details
This item ships free.

Ceratizit #142158 Specifications

  • Zoro #: G0236470
  • Mfr #: 142158
Depth of Cut: 0.236" Item: Facemill Cutter
Series: 270 Cutting Angle: 45 Degrees
Mounting Style: Arbor Mounting Size: 16.00mm
Insert Size: 12.00mm Cutting Direction: Right Hand
Number of Inserts Required: 3 Overall Length: 40.00mm
Cutting Dia.: 32.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 270, Cutting Dia. 32 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.236 In., Cutting Angle 45 Degrees , Number of Inserts Required 3, Insert Size 12, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #142158