Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 32InDia, 40InLx0.24InD, 6
  • Zoro #: G0237715
  • Mfr #: 11349935
No Product Image Available
$302.99
  • Mounting Size: 16.00mm
  • Cutting Angle: 90 Degrees
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11349935 Specifications

  • Zoro #: G0237715
  • Mfr #: 11349935
Mounting Size: 16.00mm Cutting Angle: 90 Degrees
Item: Facemill Cutter Depth of Cut: 0.240"
Series: 211 Overall Length: 40.00mm
Cutting Direction: Right Hand Mounting Style: Arbor
Cutting Dia.: 32.00mm Insert Size: 7.00mm
Number of Inserts Required: 6 Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 32 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.24 In., Cutting Angle 90 Degrees , Number of Inserts Required 6, Insert Size 7, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11349935