Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 32InDia, 40InLx0.24InD, 8
  • Zoro #: G0237706
  • Mfr #: 11349938
No Product Image Available
$374.99
  • Cutting Dia.: 32.00mm
  • Cutting Angle: 90 Degrees
  • Mounting Size: 16.00mm
See full product details
This item ships free.

Ceratizit #11349938 Specifications

  • Zoro #: G0237706
  • Mfr #: 11349938
Cutting Dia.: 32.00mm Cutting Angle: 90 Degrees
Mounting Size: 16.00mm Overall Length: 40.00mm
Number of Inserts Required: 8 Series: 211
Depth of Cut: 0.240" Cutting Direction: Right Hand
Insert Size: 7.00mm Mounting Style: Arbor
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 211, Cutting Dia. 32 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.24 In., Cutting Angle 90 Degrees , Number of Inserts Required 8, Insert Size 7, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11349938