Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Facemill Cutter, 32InDia, 98InLx0.097InD, 5

  • Zoro #: G0232526
  • Mfr #: 11529181
No Product Image Available
$361.99
  • Mounting Size: 25.00mm
  • Number of Inserts Required: 5
  • Item: Facemill Cutter
See full product details
This item ships free.

Ceratizit #11529181 Specifications

  • Zoro #: G0232526
  • Mfr #: 11529181
Mounting Size: 25.00mm Number of Inserts Required: 5
Item: Facemill Cutter Mounting Style: Shank
Overall Length: 98.00mm Cutting Direction: Right Hand
Depth of Cut: 0.097" Cutting Angle: 45 Degrees
Cutting Dia.: 32.00mm Series: 274
Insert Size: 9.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 32 In., Mounting Style Shank, Mounting Size 25 In., Depth of Cut 0.097 In., Cutting Angle 45 Degrees , Number of Inserts Required 5, Insert Size 9, Overall Length 98 In., Cutting Direction Right Hand

Reviews of Ceratizit #11529181