Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 35InDia, 16InS, 4Inserts
  • Zoro #: G0235019
  • Mfr #: 11350338
No Product Image Available
$314.99
  • Item: Facemill Cutter
  • Series: HFC
  • Cutting Direction: Right Hand
See full product details
This item ships free.

Ceratizit #11350338 Specifications

  • Zoro #: G0235019
  • Mfr #: 11350338
Item: Facemill Cutter Series: HFC
Cutting Direction: Right Hand Cutting Angle: 90 Degrees
Depth of Cut: 0.039" Insert Size: 9.00mm
Number of Inserts Required: 4 Mounting Size: 16.00mm
Mounting Style: Arbor Overall Length: 40.00mm
Cutting Dia.: 35.00mm Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 35 In., Mounting Style Arbor, Mounting Size 16 In., Depth of Cut 0.039 In., Cutting Angle 90 Degrees , Number of Inserts Required 4, Insert Size 9, Overall Length 40 In., Cutting Direction Right Hand

Reviews of Ceratizit #11350338