Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 3In, 2InLx0.33InD, 7Insert
  • Zoro #: G0236175
  • Mfr #: 11709028
No Product Image Available
$690.99
  • Mounting Size: 1.000"
  • Depth of Cut: 0.330"
  • Cutting Dia.: 3.00"
See full product details
This item ships free.

Ceratizit #11709028 Specifications

  • Zoro #: G0236175
  • Mfr #: 11709028
Mounting Size: 1.000" Depth of Cut: 0.330"
Cutting Dia.: 3.00" Mounting Style: Arbor
Series: 271 Item: Facemill Cutter
Insert Size: 17.00mm Cutting Direction: Right Hand
Cutting Angle: 45 Degrees Number of Inserts Required: 7
Overall Length: 2.00" Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 271, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.33 In., Cutting Angle 45 Degrees , Number of Inserts Required 7, Insert Size 17, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11709028