Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 3InDia, 1InS, 6Inserts
  • Zoro #: G0235719
  • Mfr #: 11894679
No Product Image Available
$561.99
  • Insert Size: 12.00mm
  • Cutting Dia.: 3.00"
  • Cutting Angle: 45 Degrees
See full product details
This item ships free.

Ceratizit #11894679 Specifications

  • Zoro #: G0235719
  • Mfr #: 11894679
Insert Size: 12.00mm Cutting Dia.: 3.00"
Cutting Angle: 45 Degrees Mounting Size: 1.000"
Cutting Direction: Right Hand Item: Facemill Cutter
Overall Length: 2.00" Number of Inserts Required: 6
Depth of Cut: 0.126" Series: 274
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 274, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.126 In., Cutting Angle 45 Degrees , Number of Inserts Required 6, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11894679