Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 3InDia, 1InS, 7Inserts
  • Zoro #: G0235037
  • Mfr #: 11518122
No Product Image Available
$551.99
  • Insert Size: 12.00mm
  • Series: HFC
  • Number of Inserts Required: 7
See full product details
This item ships free.

Ceratizit #11518122 Specifications

  • Zoro #: G0235037
  • Mfr #: 11518122
Insert Size: 12.00mm Series: HFC
Number of Inserts Required: 7 Cutting Angle: 90 Degrees
Overall Length: 2.00" Cutting Direction: Right Hand
Depth of Cut: 0.079" Mounting Style: Arbor
Mounting Size: 1.000" Cutting Dia.: 3.00"
Item: Facemill Cutter Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, HFC, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.079 In., Cutting Angle 90 Degrees , Number of Inserts Required 7, Insert Size 12, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11518122