Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Facemill Cutter, 3InDia, 1InS, 8Inserts
  • Zoro #: G0235938
  • Mfr #: 11709051
No Product Image Available
$677.99
  • Insert Size: 17.00mm
  • Number of Inserts Required: 8
  • Overall Length: 2.00"
See full product details
This item ships free.

Ceratizit #11709051 Specifications

  • Zoro #: G0235938
  • Mfr #: 11709051
Insert Size: 17.00mm Number of Inserts Required: 8
Overall Length: 2.00" Depth of Cut: 0.138"
Mounting Size: 1.000" Item: Facemill Cutter
Cutting Dia.: 3.00" Cutting Direction: Right Hand
Series: 273 Cutting Angle: 45 Degrees
Mounting Style: Arbor Country of Origin (subject to change): Bulgaria
Feedback Help us improve our product information

Description

Facemill Cutter, 273, Cutting Dia. 3 In., Mounting Style Arbor, Mounting Size 1 In., Depth of Cut 0.138 In., Cutting Angle 45 Degrees , Number of Inserts Required 8, Insert Size 17, Overall Length 2 In., Cutting Direction Right Hand

Reviews of Ceratizit #11709051